Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0217, Carbide, 3.50mm Flute
Mfr # 3300055
Zoro # G1787829
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.55mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0217
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300055
- Zoro # G1787829
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.55 mm |
Size | 0.55mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 3.50 mm |
Maximum Drilling Depth | 3.50 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Shank Length | 34.50 mm |
Description
Micro Drill Bit, Drill Bit Size 0.55 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Thin Wall Impact Socket Set, Metric, 15 pcs (J74217)
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (21WK97)
- RIDGID Support Bar (44425)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- OSG Micro Drill, 0.0287, Carbide, 9.00mm Flute (8577073)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- M.A. FORD Micro Drll Bit, Carbde, 130D, Wire, 1-1/2inL (30203100)
- Osg Drill Bits