Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0209, Carbide, 3.00mm Flute
Mfr # 3300053
Zoro # G1787847
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #75
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300053
- Zoro # G1787847
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #75 |
Size | #75 |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 3.00 mm |
Maximum Drilling Depth | 3.00 mm |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 35.00 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size #75, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Attack Driver Set Rubber Grip 6 pieces3/8 Sq. Drive (AG318A)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- OSG Micro Drill, 0.0185, Carbide, 2.50mm Flute (3300047)
- HARVEY TOOL Miniature Drill 0.0145" Drill DIAx0.2700" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20145-C4)
- Osg Micro Size Drill Bits