Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0161, Carbide, 2.50mm Flute
Mfr # 3300041
Zoro # G1787969
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.41mm
- Decimal Equivalent 0.0161
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300041
- Zoro # G1787969
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.41 mm |
Size | 0.41mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 2.50 mm |
Maximum Drilling Depth | 2.50 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 35.50 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.41 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Carpenter Square 6 (122250)
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100231)
- GREENLEE Folding Utility Knife Utility, 7 1/2 in L (0652-23)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- OSG Micro Drill, 0.0287, Carbide, 9.00mm Flute (8577073)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- OSG Micro Drill, 0.026, Carbide, 4.00mm Flute (3300066)
- OSG Micro Drill, 0.078, Carbide, 24.00mm Flute (8577198)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- Osg Drill Bits