Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0146, Carbide, 2.00mm Flute
Mfr # 3300037
Zoro # G1788005
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.37mm
- Decimal Equivalent 0.0146
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300037
- Zoro # G1788005
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.37 mm |
Size | 0.37mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 2.00 mm |
Maximum Drilling Depth | 2.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 36.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.37 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Pilot Bearing Puller With 3/4" Reach (1170)
- MITUTOYO Holtest, Ratchet, 2.0" - 2.5" (368-270)
- PROTO SOCKET HEX BIT IMP 3/8" DR 5 MM (POJ7290-5M)
- VEGA 12in Flexible Locking Bit Tip Holder (1300FEBH)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172211)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- OSG Micro Drill, 0.0445, Carbide, 7.00mm Flute (3300113)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- Osg Micro Size Drill Bits