Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.013, Carbide, 2.00mm Flute
Mfr # 3300033
Zoro # G1788048
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #81
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300033
- Zoro # G1788048
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #81 |
Size | #81 |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 2.00 mm |
Maximum Drilling Depth | 2.00 mm |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 36.00 mm |
Description
Micro Drill Bit, Drill Bit Size #81, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X25)
- HHIP 8 X 8" Precision Frame Spirit Level (4901-0078)
- GUARDAIR Thumb Lever Air Gun (980)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- OSG Micro Drill, 0.078, Carbide, 24.00mm Flute (8577198)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- OSG Micro Drill, 0.026, Carbide, 4.00mm Flute (3300066)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- Osg Micro Size Drill Bits