Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0122, Carbide, 2.00mm Flute
Mfr # 3300031
Zoro # G1788066
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.31mm
- Decimal Equivalent 0.0122
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300031
- Zoro # G1788066
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.31 mm |
Size | 0.31mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 2.00 mm |
Maximum Drilling Depth | 2.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.31 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure (33-740L)
- CLEVELAND Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14239)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 40 mm inside square 3/8 " L.63 mm (02200040)
- WESTWARD Rafter Angle Square, 7 In, Aluminum (4MRX4)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- Osg Micro Size Drill Bits