Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0118, Carbide, 1.50mm Flute
Mfr # 3300030
Zoro # G1788075
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.30mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300030
- Zoro # G1788075
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.30 mm |
Size | 0.30mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 1.50 mm |
Maximum Drilling Depth | 1.50 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Shank Length | 36.50 mm |
Description
Micro Drill Bit, Drill Bit Size 0.30 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793122)
- HHIP 6 X 1/2 Coolant Hoses 5 Pieces (8401-0231)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0810-2)
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- OSG Micro Drill, 0.026, Carbide, 4.00mm Flute (3300066)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill, 0.063, Carbide, 19.20mm Flute (8577160)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- Osg Drill Bits