Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0094, Carbide, 1.50mm Flute
Mfr # 3300024
Zoro # G1788136
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.24mm
- Decimal Equivalent 0.0094
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300024
- Zoro # G1788136
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.24 mm |
Size | 0.24mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 1.50 mm |
Maximum Drilling Depth | 1.50 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 36.50 mm |
Description
Micro Drill Bit, Drill Bit Size 0.24 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/16 (C03571)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- MILWAUKEE TOOL #3 Morse Taper to Weldon Shank Arbor (49-57-0025)
- PROTO SAE L Key, 1/16 in Tip Size, 1 3/4 in Long, 9/16 in Short (J46104)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- Osg Micro Size Drill Bits