Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0091, Carbide, 1.50mm Flute
Mfr # 3300023
Zoro # G1788145
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #89
- Decimal Equivalent 0.0087
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300023
- Zoro # G1788145
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #89 |
Size | #89 |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 1.50 mm |
Maximum Drilling Depth | 1.50 mm |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 36.50 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size #89, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Ratcheting Wrench, Head Size 1/2 in. (ASW-R12)
- MILTON INDUSTRIES Lev Style Blow Gun Kit (S-153)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.065, Carbide, 10.00mm Flute (3300165)
- OSG Micro Drill, 0.026, Carbide, 4.00mm Flute (3300066)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- OSG Micro Drill, 0.002, Carbide, 0.07mm Flute (8589255)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- Osg Micro Size Drill Bits