Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0087, Carbide, 1.50mm Flute
Mfr # 3300022
Zoro # G1788151
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #90
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0087
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3300022
- Zoro # G1788151
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #90 |
Size | #90 |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 1.50 mm |
Maximum Drilling Depth | 1.50 mm |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 36.50 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size #90, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (N6300)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 29/64 (55261)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- OSG Micro Drill, 0.1969, Carbide, 26.00mm Flute (3300500)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- OSG Micro Drill, 0.026, Carbide, 4.00mm Flute (3300066)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- Osg Micro Size Drill Bits