Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0032, Carbide, 0.88mm Flute
Mfr # 8589158
Zoro # G1788206
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.08 mm
- Size 0.08mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589158
- Zoro # G1788206
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.08 mm |
Size | 0.08mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.88 mm |
Maximum Drilling Depth | 0.88 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 10xD |
Shank Length | 37.12 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Description
Micro Drill Bit, Drill Bit Size 0.08 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" (610FL)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum Rapid Pipe Wrench (18)
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111DF)
- SQUIDS BY ERGODYNE Black Barcode Scanner Adaptor Strap, PK10 (3136)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172211)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- Osg Drill Bits