Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0032, Carbide, 0.48mm Flute
Mfr # 8589058
Zoro # G1788300
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.08 mm
- Size 0.08mm
- Decimal Equivalent 0.0032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589058
- Zoro # G1788300
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.08 mm |
Size | 0.08mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.48 mm |
Maximum Drilling Depth | 0.48 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Drill Length Class | Micro Length |
Shank Length | 37.52 mm |
Description
Micro Drill Bit, Drill Bit Size 0.08 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- URREA 1/2" drive, 6-point short impact socket 1-1/2" (7448H)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU05)
- STARRETT Inside Spring Caliper, 6 In, Round, Solid (274-6)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- OSG Micro Drill, 0.002, Carbide, 0.07mm Flute (8589255)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030)
- Osg Drill Bits