Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0032, Carbide, 0.48mm Flute
Mfr # 8589008
Zoro # G1788355
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.08 mm
- Size 0.08mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589008
- Zoro # G1788355
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.08 mm |
Size | 0.08mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 0.48 mm |
Maximum Drilling Depth | 0.48 mm |
Depth:Dia. Ratio | 5xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Drill Length Class | Micro Length |
Shank Length | 37.52 mm |
Description
Micro Drill Bit, Drill Bit Size 0.08 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert (510103)
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (40701)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- Osg Drill Bits