Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.002, Carbide, 0.55mm Flute
Mfr # 8589155
Zoro # G1788215
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.05 mm
- Size 0.05mm
- Decimal Equivalent 0.0020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589155
- Zoro # G1788215
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.05 mm |
Size | 0.05mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.55 mm |
Maximum Drilling Depth | 0.55 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Shank Length | 37.45 mm |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Description
Micro Drill Bit, Drill Bit Size 0.05 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Deep Impact (CMMT15898)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1/4)
- CRESCENT LUFKIN 6" Combo Square (L06CS)
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46154)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- OSG Micro Drill, 0.0185, Carbide, 2.50mm Flute (3300047)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- Osg Micro Size Drill Bits