Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.002, Carbide, 0.07mm Flute
Mfr # 8589255
Zoro # G1788188
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.05 mm
- Size 0.05mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589255
- Zoro # G1788188
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.05 mm |
Size | 0.05mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.07 mm |
Maximum Drilling Depth | 0.075 mm |
Dimension Type | Metric |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Drill Length Class | Micro Length |
Shank Length | 37.92 mm |
Description
Micro Drill Bit, Drill Bit Size 0.05 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m12 x 1.75 (DWTB12X1.75)
- HOUGEN-OGURA 7/16 in. T Round Die, >1/4-3/8THK (75505)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/4-12 UNF (403363)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- Osg Micro Size Drill Bits