Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0016, Carbide, 0.44mm Flute
Mfr # 8589154
Zoro # G1788221
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.04 mm
- Size 0.04mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589154
- Zoro # G1788221
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.04 mm |
Size | 0.04mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.44 mm |
Maximum Drilling Depth | 0.44 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Shank Length | 37.56 mm |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Description
Micro Drill Bit, Drill Bit Size 0.04 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- WEATHERHEAD Hydraulic Hose Saw 110 VAC, 1463031 (ET9100-07-110)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-BLK)
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- Osg Micro Size Drill Bits