Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0016, Carbide, 0.44mm Flute
Mfr # 8589104
Zoro # G1788276
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.04 mm
- Size 0.04mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589104
- Zoro # G1788276
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.04 mm |
Size | 0.04mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 0.44 mm |
Maximum Drilling Depth | 0.44 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 37.56 mm |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.04 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 100-600 Ft/Lb, 3/4" Drive (KTI72145)
- MALCO Malco TNP2R Trim Nail Punch with Retaining Clip, 6 Ea/Box (TNP2R)
- J.W. WINCO GN352.1-51-19-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-19-3/8-55)
- RIDGID WRENCH PIPE 24"" RIDGE (31030)
- OSG Micro Drill, 0.0319, Carbide, 10.20mm Flute (8577081)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- Osg Micro Size Drill Bits