Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0012, Carbide, 0.33mm Flute
Mfr # 8589153
Zoro # G1788230
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.03 mm
- Size 0.03mm
- Decimal Equivalent 0.0012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589153
- Zoro # G1788230
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.03 mm |
Size | 0.03mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.33 mm |
Maximum Drilling Depth | 0.33 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 10xD |
Shank Length | 37.67 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Description
Micro Drill Bit, Drill Bit Size 0.03 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Gray/Black/Orange, Polyester, 13 Pockets (BC502S)
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81936D2B62055)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/4 Radius (CF572)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- OSG Micro Drill, 0.063, Carbide, 19.20mm Flute (8577160)
- OSG Micro Drill, 0.002, Carbide, 0.07mm Flute (8589255)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- Osg Micro Size Drill Bits