Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0012, Carbide, 0.33mm Flute
Mfr # 8589103
Zoro # G1788285
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.03 mm
- Size 0.03mm
- Decimal Equivalent 0.0012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589103
- Zoro # G1788285
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.03 mm |
Size | 0.03mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 0.33 mm |
Maximum Drilling Depth | 0.33 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 10xD |
Shank Length | 37.67 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Description
Micro Drill Bit, Drill Bit Size 0.03 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set Replaces Hitachi 999-074 & 937943Z (P09)
- OTC Hub Tamer Grappler Kit, 5 Pieces (6575-2)
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- OSG Micro Drill, 0.0287, Carbide, 9.00mm Flute (8577073)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- MICRO 100 3/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-187-2)
- Osg Drill Bits