Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0012, Carbide, 0.18mm Flute
Mfr # 8589053
Zoro # G1788337
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.03 mm
- Size 0.03mm
- Decimal Equivalent 0.0012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589053
- Zoro # G1788337
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.03 mm |
Size | 0.03mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.18 mm |
Maximum Drilling Depth | 0.18 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 37.82 mm |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.03 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28346)
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF314PF)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- Osg Drill Bits