Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0008, Carbide, 0.22mm Flute
Mfr # 8589102
Zoro # G1788291
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.02 mm
- Size 0.02mm
- Decimal Equivalent 0.0008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589102
- Zoro # G1788291
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.02 mm |
Size | 0.02mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 0.22 mm |
Maximum Drilling Depth | 0.22 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Shank Length | 37.78 mm |
Description
Micro Drill Bit, Drill Bit Size 0.02 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rivet, SS, 8 3/5" H, 10 1/2" L, 20V (DCF403B)
- LENOX JIGSAW BLD 3-5/8""14T 3PK (1991559)
- ETTORE Champion Scraper Replacement Stainless Blades 5 Inch, 10PK (46322)
- REED R121 1/2NPT R12 1 1/2IN NPT DROPHD 05634 (DHR12 1 1/2NPT)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- OSG Micro Drill, 0.026, Carbide, 4.00mm Flute (3300066)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- M.A. FORD Twister Micro-Tuff Drill, #68 (30503100AM)
- Osg Micro Size Drill Bits