Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0008, Carbide, 0.12mm Flute
Mfr # 8589052
Zoro # G1788346
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.02 mm
- Size 0.02mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8589052
- Zoro # G1788346
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.02 mm |
Size | 0.02mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.12 mm |
Maximum Drilling Depth | 0.12 mm |
Depth:Dia. Ratio | 5xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 5xD |
Shank Length | 37.88 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Description
Micro Drill Bit, Drill Bit Size 0.02 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electrician's Knife (J18500)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- BOARDWALK Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations (BWKTAPEM25)
- URREA 1-7/16" Satin finish 12-point combination wrench (1246A)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- Osg Micro Size Drill Bits