Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0008, Carbide, 0.12mm Flute
Mfr # 8589002
Zoro # G1788398
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.02 mm
- Size 0.02mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8589002
- Zoro # G1788398
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.02 mm |
Size | 0.02mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 0.12 mm |
Maximum Drilling Depth | 0.12 mm |
Depth:Dia. Ratio | 5xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Drill Length Class | Micro Length |
Shank Length | 37.88 mm |
Description
Micro Drill Bit, Drill Bit Size 0.02 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/2-8)
- GEARWRENCH 19mm 12 Point Long Pattern Combination Wrench (81676)
- RIDGID RIDGID® Model No. 377 Precision Non-Ratcheting Flare Tool (41162)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- Osg Micro Size Drill Bits