Shop All Taper Length Drill Bits
Osg
Long Drill Bit, Taper, WXL, 5/64in.
Mfr # 17515311
Zoro # G9239885
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.0781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17515311
- Zoro # G9239885
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 3 11/32 in |
Flute Length | 46.00 mm |
Maximum Drilling Depth | 46.00 mm |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Drill Length Class | Extra Long |
Shank Length | 39.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.014mm |
Description
Extra Long Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining High Performance, Maximum Drilling Depth 46.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- PERFORMANCE TOOL Performance Tool 25 ft. L X 1 in. W Double Sided Tape Measure (W5041)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- OSG Screw Machine Drill, Taper, 7/32 in. (17547711)
- OSG Screw Machine Drill, Taper, 5.10mm, HSS-Co (8623251)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- OSG Screw Machine Drill, Taper, 9.00mm, HSS-Co (8623090)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #9 (50299)
- Osg Drill Bits