Shop All Taper Length Drill Bits
Osg
Long Drill Bit, Taper, WXL, 4.3mm
Mfr # 8623043
Zoro # G9239937
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.30 mm
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.1693
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8623043
- Zoro # G9239937
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.30 mm |
Shank Dia. | 4.30 mm |
Overall Length | 5 33/64 in |
Flute Length | 78.00 mm |
Maximum Drilling Depth | 78.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Shank Length | 62.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Cobalt, WXL, Material Grade - Machining High Performance, Maximum Drilling Depth 78.00 mm, Metric, 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Hobby Tool - 1/16", 12pk (30601)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, Med, PK10 (810710)
- TECHNIKS ER Collet, ER16, 1/8 in. (04216-1/8)
- MICRO 100 Brazed Tool Bit, C, 3.5 In L, 1/2 In W (C-8)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- OSG Screw Machine Drill, Taper, 17/32 in. (17526311)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- OSG Screw Machine Drill, Taper, #25 (HP258-1496)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 21/64 (44821)
- Osg Drill Bits