Shop All Tap Extractors
Osg
Jobber Drill, Carbide, 9mm, 100mm L
Mfr # 87709
Zoro # G1794086
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 87709
- Zoro # G1794086
- Country of Origin Japan
- Category Tap Extractors
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Shank Dia. | 9.00 mm |
Overall Length | 100.00 mm |
Flute Length | 45.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 55.00 mm |
Description
Tap Extractor, Drill Bit Size 9.00 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Grouping Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-04-11-1/2)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- DRILL AMERICA #6-48 HSS Plug Hand Tap (DWTST6-48P)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- OSG Jobber Drill, Carbide, 2mm to 6mm (87700)
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- OSG Jobber Drill, Carbide, 10mm, 100mm L (87710)
- OSG Jobber Drill, Carbide, 3mm, 40mm L (87703)
- OSG Jobber Drill, Carbide, 4mm, 45mm L (87704)
- WALTON TOOLS Tap Extractor Set (WLT18001)
- Osg Tap Extractors