Shop All Tap Extractors
Osg
Jobber Drill, Carbide, 7mm, 80mm L
Mfr # 87707
Zoro # G1794101
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 87707
- Zoro # G1794101
- Country of Origin Japan
- Category Tap Extractors
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 7.00 mm |
Overall Length | 80.00 mm |
Flute Length | 35.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 45.00 mm |
Description
Tap Extractor, Drill Bit Size 7.00 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Grouping Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Artis Tweezer, 5-Sa Style (18062ARS)
- CS UNITEC Non Sparking Hammer, Double Face, 0.25 lb, Aluminum Bronze (EX103U-0025A)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- CS UNITEC TZ Pyramid Sleeve, A16/1200 Grit (42216)
- OSG Jobber Drill, Carbide, 3mm, 40mm L (87703)
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- OSG Jobber Drill, Carbide, 4mm, 45mm L (87704)
- OSG Jobber Drill, Carbide, 2mm to 6mm (87700)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- WALTON TOOLS 1/4" (6MM) 4-Flute Tap Extractor (10254)
- Osg Tap Extractors