Shop All Straight Flute Drill Bits
Osg
Jobber Drill, Carbide, 7/16 in., 4 in. L
Mfr # 750143816
Zoro # G1688955
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750143816
- Zoro # G1688955
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 11.13 mm |
Overall Length | 4 in |
Flute Length | 7/16 in |
Maximum Drilling Depth | 66.00mm |
Shank Length | 35.60mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Straight Flute Drill Bit, Drill Bit Size 7/16 in, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Diamond, Decimal Equivalent 0.4375, Fractional Inch, Triple Angle Point Drill Bit Point Type, Flute Length 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040R)
- SUNEX ® Tools Adjustable T-Handle Speed Wrench Set (9727)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/64 (55249)
- DEWALT 6" Extension (DW1588)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- Osg Drill Bits