Shop All Straight Flute Drill Bits
Osg
Jobber Drill, Carbide, 5.63mm, 3.5 in. L
Mfr # 750122116
Zoro # G1689016
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #2
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750122116
- Zoro # G1689016
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #2 |
Shank Dia. | 5.62 mm |
Overall Length | 3 1/2 in |
Flute Length | 3/16 in |
Maximum Drilling Depth | 33.00mm |
Shank Length | 55.90mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size #2, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Diamond, Decimal Equivalent 0.2215, Wire, Triple Angle Point Drill Bit Point Type, Flute Length 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40918)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, 1-11/16 in. (BB5017KIT)
- BESSEY 12 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.012)
- HHIP 4" Diameter X 12" High Cylindrical Square (4901-2602)
- OSG Jobber Drill Bit, W, Carbide (200-3860)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG Jobber Drill Bit, 3.00mm, Carbide (200-1181)
- OSG Jobber Drill Bit, #24, Carbide (200-1520)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- Osg Straight Flute Drill Bits