Shop All Jobber Length Drill Bits
Osg
Jobber Drill, Carbide, 5/16 in., 4 in. L
Mfr # 753231316
Zoro # G1688340
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 753231316
- Zoro # G1688340
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 7.9 mm |
Overall Length | 4 in |
Flute Length | 5/16 in |
Maximum Drilling Depth | 48.2 mm |
Shank Length | 53.40 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, Diamond, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type N Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- KLEIN TOOLS Open-End Wrench Set, 7-Piece (68452)
- BESSEY 18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-18)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- OSG Jobber Drill Bit, 3/32 in., HSS-E (16503915)
- OSG Jobber Bit, 2.53mm, High Speed Steel (8597253)
- OSG #8 Cobalt 130 Deg. Jobber Length Drill Bit (15199005)
- OSG Jobber Drill Bit, #3, Carbide (HP245-2130)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F (C18033)
- Osg Jobber Length Drill Bits