Shop All Straight Flute Drill Bits
Osg
Jobber Drill, Carbide, 5/16 in., 4 in. L
Mfr # 750131316
Zoro # G1688989
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750131316
- Zoro # G1688989
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 7.96 mm |
Overall Length | 4 in |
Flute Length | 5/16 in |
Maximum Drilling Depth | 48.20mm |
Shank Length | 53.40mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Straight Flute Drill Bit, Drill Bit Size 5/16 in, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Diamond, Decimal Equivalent 0.3125, Fractional Inch, Triple Angle Point Drill Bit Point Type, Flute Length 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- DEWALT 21/64" PILOT POINT(R) drill bit (DW1921)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- WESTWARD Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in, 1/16 in Step Increments, Black Oxide (6EXN5)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG #52 Carbide 140 Deg. Jobber Length Drill Bit (200-0635)
- OSG Jobber Drill Bit, 7/16 in., Carbide (200-4375)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- OSG Jobber Drill Bit, 4.00mm, Carbide (200-1575)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- Osg Straight Flute Drill Bits