Shop All Straight Flute Drill Bits
Osg
Jobber Drill, Carbide, 4.1mm, 3 in. L
Mfr # 750116116
Zoro # G1689040
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size 4.10 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750116116
- Zoro # G1689040
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | 4.10 mm |
Shank Dia. | 4.10 mm |
Overall Length | 3 in |
Flute Length | 1/8 in |
Maximum Drilling Depth | 25.40mm |
Shank Length | 50.80mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 4.10 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Diamond, Decimal Equivalent 0.1614, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP15/32)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- URREA Inside calipers 6" (80016IN)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15284)
- OSG Jobber Drill Bit, #31, Carbide (200-1200)
- OSG #55 Carbide 140 Deg. Jobber Length Drill Bit (200-0520)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, 6.00mm, Carbide (200-2362)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- COBRA CARBIDE Straight Flute Drill Uncoated, Drill Bit Size: 29/64" (32784)
- Osg Drill Bits