Shop All Tap Extractors
Osg
Jobber Drill, Carbide, 2mm to 6mm
Mfr # 87700
Zoro # G1794165
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 87700
- Zoro # G1794165
- Country of Origin Japan
- Category Tap Extractors
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00mm |
Depth x Dia. Ratio | 2xD |
Depth:Dia. Ratio | 2xD |
Drill Bit Sizes Included | 2.00 mm, 3.00 mm, 4.00 mm, 5.00 mm, 6.00 mm |
Description
Tap Extractor Set, Drill Bit Size 2.00mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Grouping Set, Drill Bit Sizes Included 2.00 mm, 3.00 mm, 4.00 mm, 5.00 mm, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL HL 2020 E Professional Heat Gun (110025597)
- MILWAUKEE TOOL SHOCKWAVE 20-Piece Insert Bit Set (48-32-1700)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- OSG Jobber Drill, Carbide, 3mm, 40mm L (87703)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- OSG Jobber Drill, Carbide, 4mm, 45mm L (87704)
- OSG Jobber Drill, Carbide, 10mm, 100mm L (87710)
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- WALTON TOOLS 3/8" (9/10Mm) 4-Flute Tap Extractor (10374)
- Osg Tapping Tools