Shop All Jobber Length Drill Bits
Osg
Jobber Drill, Carbide, 1/4 in., 4 in. L
Mfr # 573225111
Zoro # G1688298
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 573225111
- Zoro # G1688298
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 6.3 mm |
Overall Length | 4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 50.8 mm |
Shank Length | 50.80 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 4-14mm Surface 200mm 12 pieces 1/4 Sq. Drive (RS2310M/12)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- ZORO SELECT Cross Bar, 1970mm, dia. 34 (TT11C5391CBG)
- MILWAUKEE TOOL 12-1/2" Max-Lok Spline Adapter (48-20-6970)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (573250111)
- OSG 1/8" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1250)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1935)
- OSG Jobber Drill Bit, 2.09mm, HSS-E (8597209)
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/16 (47630)
- Osg Drill Bits