Shop All Jobber Length Drill Bits
Osg
Jobber Drill, Carbide, 1/4 in., 3.5 in. L
Mfr # 752025116
Zoro # G1688885
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 752025116
- Zoro # G1688885
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 2.50 mm |
Overall Length | 88.90 mm |
Flute Length | 38.10 mm |
Shank Length | 50.80 mm |
Reamer Size | 1/4 in |
Taper Length | 17.20 mm |
Description
Drill Reamer, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- ROLATAPE 100 ft. Steel Tape Measure (82-10010B)
- WOKIN Tinman Snip Industrial (303010)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size, Deep Socket, black oxide (J07513SL)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2130)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0980)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1015)
- OSG Jobber Drill Bit, 2.00mm, HSS-E (8655200)
- IRWIN BIT DRILL TUROMAX 13/64"" (73313)
- Osg Drill Bits