Shop All Jobber Length Drill Bits
Osg
Jobber Drill, Carbide, 1/2 in., 6 in. L
Mfr # 753050116
Zoro # G1688447
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 753050116
- Zoro # G1688447
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 12.7 mm |
Overall Length | 6 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 76.2 mm |
Shank Length | 76.20 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 120 Degrees , Carbide, Diamond, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type N Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- H & H INDUSTRIAL PRODUCTS Dividing Plates For 4- 6" Rotary Tables (3906-2390)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (8330061)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- OSG Jobber Drill Bit, 7.90mm, Carbide (HP255-3110)
- OSG Jobber Drill Bit, 5.60mm, Carbide (HP255-2205)
- OSG #16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-1772)
- OSG 15/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15234405)
- OSG 13/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4062)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/64 (C66006)
- Osg Jobber Length Drill Bits