Shop All Jobber Length Drill Bits
Osg
Jobber Drill, Carbide, 1/2 in., 6 in. L
Mfr # 573250111
Zoro # G1688270
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 573250111
- Zoro # G1688270
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 12.7 mm |
Overall Length | 6 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 101.6 mm |
Shank Length | 50.80 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 8 Pockets (H-85)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30758P)
- OSG Jobber Drill, Carbide, 1/4 in., 4 in. L (573225111)
- OSG Jobber Bit, 11/16 In., Cobalt Steel (15687505)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- OSG 1/2" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15500005)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0984)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2165)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-I (44179)
- Osg Drill Bits