Shop All Tap Extractors
Osg
Jobber Drill, Carbide, 11mm, 110mm L
Mfr # 87781
Zoro # G1794068
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 87781
- Zoro # G1794068
- Country of Origin Japan
- Category Tap Extractors
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Shank Dia. | 11.00 mm |
Overall Length | 110.00 mm |
Flute Length | 55.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 55.00 mm |
Description
Tap Extractor, Drill Bit Size 11.00 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Grouping Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- DYNABRADE Vacuum Disc Pad, 127mm dia. (50631)
- HUSQVARNA AV-ELEMENT (537210309)
- OSG Jobber Drill, Carbide, 3mm, 40mm L (87703)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- OSG Jobber Drill, Carbide, 4mm, 45mm L (87704)
- OSG Jobber Drill, Carbide, 2mm to 6mm (87700)
- WALTON TOOLS Tap Extractor Set (WLT18001)
- Osg Tapping Tools