Shop All Jobber Length Drill Bits
Osg
Jobber Drill, Carbide, 0.1910 in., 1.5 in L
Mfr # HP700-1910
Zoro # G1688237
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP700-1910
- Zoro # G1688237
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | 4.8 mm |
Overall Length | 1 1/2 in |
Flute Length | 3/16 in |
Maximum Drilling Depth | 12.7 mm |
Shank Length | 25.40 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 150 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Straight Gash Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7021)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- PROSOURCE Scraper Pole Ss Blade 3In (14500)
- VIM PRODUCTS 14 DR 10 HEAVY DUTY 90T RATCHET (VIMHDR410)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2656)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1562)
- OSG 7/64" Carbide TiN 140 Deg. Jobber Length Drill Bit (8692278)
- OSG 11.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693130)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- Osg Drill Bits