Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, Z, Carbide
Mfr # 200-4130
Zoro # G1775490
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size Z
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-4130
- Zoro # G1775490
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Z |
Shank Dia. | Z |
Overall Length | 3 3/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 50.80mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 34.90mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size Z, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.413, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- OSG Jobber Drill Bit, 7.00mm, Carbide (200-2756)
- OSG Jobber Drill Bit, 3.00mm, Carbide (200-1181)
- OSG Jobber Drill Bit, P, Carbide (200-3230)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- Osg Drill Bits