Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, S, Carbide
Mfr # 200-3480
Zoro # G1775630
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.348
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-3480
- Zoro # G1775630
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | S |
Shank Dia. | S |
Overall Length | 3 1/16 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 44.50mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 33.30mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size S, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.348, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25 ft. STUD Tape Measure (48-22-9725)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1090)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1380)
- OSG Jobber Drill Bit, 5.00mm, Carbide (200-1968)
- OSG Jobber Drill Bit, F, Carbide (200-2570)
- OSG Jobber Drill Bit, 25/64 in., Carbide (200-3906)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- OSG #53 Carbide 140 Deg. Jobber Length Drill Bit (200-0595)
- OSG Jobber Drill Bit, #31, Carbide (200-1200)
- OSG Jobber Drill Bit, #4, Carbide (200-2090)
- Osg Straight Flute Drill Bits