Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, R, Carbide
Mfr # 200-3390
Zoro # G1775658
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.339
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-3390
- Zoro # G1775658
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | R |
Shank Dia. | R |
Overall Length | 3.00 mm |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 62.90mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 13.30mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size R, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.339, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 16-Piece Metric 6-Point Combination Wrench Set (78331)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- DRILL AMERICA #14 HSS Helical Flute Taper Pin Reamer (DWRRTPH14)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- DRILL AMERICA 5/32" Carbide Tipped Die Drill Bit (D/ADIE5/32)
- Osg Drill Bits