Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, P, Carbide
Mfr # HP245-3228
Zoro # G1779340
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP245-3228
- Zoro # G1779340
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | P |
Shank Dia. | 10 mm |
Overall Length | 103.00 mm |
Flute Length | 61.00 mm |
Maximum Drilling Depth | 61 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 42.00 mm |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size P, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3230, Letter, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 7 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14754)
- STANLEY Snap-off Utility Blade, 9mm W, PK3 (11-300)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- BETA Two Leg Puyller w/5 Extractor (015450011)
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- OSG Jobber Drill Bit, 3.23mm, HSS-E (8597323)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2559)
- OSG Jobber Drill Bit, 11.00mm, Carbide (3317100)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (6253211)
- OSG 7/8" HSS Black/Gold 130 Deg. Jobber Length Drill Bit (17875008)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 21/64 (C18647)
- Osg Drill Bits