Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, M, Carbide
Mfr # 200-2950
Zoro # G1775761
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.295
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 200-2950
- Zoro # G1775761
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | M |
Shank Dia. | M |
Overall Length | 2 3/4 in |
Flute Length | 1 9/16 in |
Maximum Drilling Depth | 39.70mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.20mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size M, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.295, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL-CARE Skil-Care 555025 45 deg 17 in. Vinyl Positioning Wedge (555025)
- KRAFT TOOL Fiberglass Threaded Hndl, 1-1/2" D, 6 ft. (CC672)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- DEWALT 7-1/4 in. Lightweight Circular Saw (DWE575SB)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- WALTER Walter Titex - Solid carbide coolant through drill, straight flut (A3487-14)
- Osg Straight Flute Drill Bits