Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, F, Carbide
Mfr # 200-2570
Zoro # G1775868
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.257
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-2570
- Zoro # G1775868
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | F |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 36.50mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.20mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size F, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.257, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8" Diamond Max Hole Saw (49-56-5625)
- IDEAL 7" Cable Cutter 1/2" (45-074)
- FRED V FOWLER CO Xtra Value Electronic Caliper 6/150Mm (74-101-150-2)
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- OSG Jobber Drill Bit, 5.00mm, Carbide (200-1968)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- OSG Jobber Drill Bit, W, Carbide (200-3860)
- OSG Jobber Drill Bit, #24, Carbide (200-1520)
- OSG Jobber Drill Bit, #36, Carbide (200-1065)
- OSG Jobber Drill Bit, 6.00mm, Carbide (200-2362)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- Osg Drill Bits