Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, A, Carbide
Mfr # 200-2340
Zoro # G1775947
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size A
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-2340
- Zoro # G1775947
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A |
Shank Dia. | A |
Overall Length | 2 7/16 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 33.30mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.60mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size A, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.234, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Chamfer End Mill, 20 deg. (CM100020)
- MILWAUKEE TOOL EXACT #4 Copper 12T U-Style Die (49-12-U004C)
- MARTOR Hook Blade No.98 (100 Per Box) (98.70)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- VIKING NORSEMAN DRILL 6480 0 Type 50-Ub Standard Flute Magnum Super Premium Car Reamer, 1" (06480)
- Osg Drill Bits