Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 9.50mm, Carbide
Mfr # 200-3740
Zoro # G1775588
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.50 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-3740
- Zoro # G1775588
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.50 mm |
Shank Dia. | 9.50 mm |
Overall Length | 79.00 mm |
Flute Length | 46.00 mm |
Maximum Drilling Depth | 46.00mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 33.40mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size 9.50 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.374, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 46.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973 (J4973)
- HHIP 14mm R8 Round Collet (3903-0126)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- DRILL AMERICA 3/32" Carbide Tipped Die Drill Bit (D/ADIE3/32)
- Osg Drill Bits