Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 9.34mm, XPM
Mfr # 8612934
Zoro # G1768411
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.3680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8612934
- Zoro # G1768411
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | U |
Shank Dia. | 10 mm |
Overall Length | 131.00 mm |
Flute Length | 81.00 mm |
Maximum Drilling Depth | 81 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 50.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size U, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.3680, Letter, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 4.5 Amps AC, 26-1/2" H (400H53)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- OSG Jobber Drill Bit, F, XPM (8612653)
- OSG Jobber Drill, Carbide, 0.1910 in., 1.5 in L (HP700-1910)
- OSG Jobber Drill Bit, 3/8 in., HSS - Co (17375008)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP255-2500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0906)
- OSG Jobber Bit, 4.00mm, High Speed Steel (62540)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #35 (C70168)
- Osg Drill Bits