Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 9.00mm, Carbide
Mfr # 200-3543
Zoro # G1775621
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.00 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-3543
- Zoro # G1775621
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Shank Dia. | 9.00 mm |
Overall Length | 78.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 44.50mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 33.30mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 9.00 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3543, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 44.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm Yellow Ring HSSE-V3 Spiral Flute Taps (123654)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- Osg Straight Flute Drill Bits