Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 8.50mm, Carbide
Mfr # 200-3346
Zoro # G1775667
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.50 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-3346
- Zoro # G1775667
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.50 mm |
Shank Dia. | 8.50 mm |
Overall Length | 76.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 62.90mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 13.30mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size 8.50 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3346, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 43.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- WIDIA Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Uncoated (13324)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- WARWOOD TOOL 48 Offset Pinch Bar (15880)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG #52 Carbide 140 Deg. Jobber Length Drill Bit (200-0635)
- OSG Jobber Drill Bit, #36, Carbide (200-1065)
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- OSG Jobber Drill Bit, W, Carbide (200-3860)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- Osg Drill Bits